SKU:
DOR1618593G
MPN:
6706849
£34.49
Ex VAT
£41.39
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Series S763 Carbide 4 Flute Short Series Corner Radius End Mill - AlCrN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 1mm |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | h6 |
Cutting Direction | Right Hand |
EAN | 7320760683989 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 16mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S7636.0XR1.0 |
Number of Flutes | 4 |
Overall Length | 50mm |
Series | S763 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h9 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |