noscriptSwissTech 1.0x12.0 2FL L/REACH B/N SLOT DRILL Q-COAT 1657308A | Cromwell Tools

SwissTech

1.0x12.0 2FL L/REACH B/N SLOT DRILL Q-COAT

SKU:

SWT1657308A

MPN:

1657308A

£36.49

Ex VAT

£43.79

Inc VAT

OUT OF STOCK

    Product Details

    Series 73 - Long Reach. Designed for superb durability.


    Features and Benefits
    • For outstanding centre cutting
    • Durable carbide Q-Coat
    • Designed for a long reach


    Standards
    • Cutting diameter to e8
    • Shank diameter to h6


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    1mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140332065

    ECLASS Code

    21010500

    Finish/Coating

    AlTiN

    Flute Length

    2mm

    Flute Type

    Helical

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    45mm

    Plunge Type

    Centre Cutting

    Series

    73

    Shank Diameter

    4mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241614