£94.49
Ex VAT
£113.39
Inc VAT
8 Variations Available
Product Details
Product Specification
1C050 CoroMillⓇ Plura Solid Carbide End Mill For Chamfer Milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 10mm |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Material | Carbide |
MFR Part No. | 26259478 |
Overall Length | 99.2mm |
Shank Diameter | 10mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |