SKU:
SWT1657310A
MPN:
1657310A
£38.49
Ex VAT
£46.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 73 - Long Reach. Designed for superb durability.
Features and Benefits
• For outstanding centre cutting
• Durable carbide Q-Coat
• Designed for a long reach
Standards
• Cutting diameter to e8
• Shank diameter to h6
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 1.5mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140288232 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlTiN |
Flute Length | 2mm |
Flute Type | Helical |
Length Type | Long |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 55mm |
Plunge Type | Centre Cutting |
Series | 73 |
Shank Diameter | 4mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |