SKU:
DOR0614492S
MPN:
5984610
£64.29
Ex VAT
£77.15
Inc VAT
26 Variations Available
Product Details
Product Specification
Product Documents
Series C273 HSS-E Flatted Shank Long Series End Mill
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 15mm |
Cutting Direction | Right Hand |
EAN | 7320760354933 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 53mm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C27315.0 |
Number of Flutes | 4 |
Overall Length | 110mm |
Series | C273 |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844L |
UNSPSC Code | 23241614 |