SKU:
DOR0614492Y
MPN:
5984556
£159.00
Ex VAT
£190.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 1in. |
Cutting Direction | Right Hand |
EAN | 7320760640340 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 90mm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C2731 |
Number of Flutes | 5 |
Overall Length | 166mm |
Series | C273 |
Shank Diameter | 25mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844L |
UNSPSC Code | 23241614 |