Dormer

C295 25.00mm HSS-E Multi Flute Flatted Shank Long Series End Mill - TiCN Coated DIN 844L

SKU:

DOR0614575P

MPN:

5983842

£249.99

Ex VAT

£299.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C295 HSS-E Flatted Shank Long Series End Mill
    TiCN Coated - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    25mm

    Cutting Direction

    Right Hand

    EAN

    7320760355213

    ECLASS Code

    21010500

    Finish/Coating

    TiCN

    Flute Length

    90mm

    Flute Type

    Helical

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C29525.0

    Number of Flutes

    5

    Overall Length

    166mm

    Series

    C295

    Shank Diameter

    25mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844L

    UNSPSC Code

    23241614