SKU:
DOR0614575C
MPN:
5984219
£61.99
Ex VAT
£74.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Series C295 HSS-E Flatted Shank Long Series End Mill
TiCN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 7mm |
Cutting Direction | Right Hand |
EAN | 7320760356340 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 30mm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C2957.0 |
Number of Flutes | 4 |
Overall Length | 80mm |
Series | C295 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844L |
UNSPSC Code | 23241614 |