Dormer

C920 10.00mm HSS-E Flatted Shank Multi Flute Long Series End Mill - Alcrona Coated - DIN 844L

SKU:

DOR0617972C

MPN:

5985711

£50.49

Ex VAT

£60.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C920 HSS-E Flatted Shank Long Series End Mill
    Multi Flute
    Alcrona Coated
    Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    10mm

    Cutting Direction

    Right Hand

    EAN

    7320760076132

    ECLASS Code

    21010500

    Finish/Coating

    AlCrN

    Flute Length

    45mm

    Flute Type

    Helical

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C92010.0

    Number of Flutes

    4

    Overall Length

    95mm

    Series

    C920

    Shank Diameter

    10mm

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844L

    UNSPSC Code

    23241614