SKU:
DOR0617971B
MPN:
5985751
£64.49
Ex VAT
£77.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series C920 HSS-E Flatted Shank Long Series End Mill
Multi Flute
Alcrona Coated
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 7320760076224 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 38mm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C9208.0 |
Number of Flutes | 4 |
Overall Length | 88mm |
Series | C920 |
Shank Diameter | 10mm |
Shank Type | Weldon Flat |
Standards Met | DIN 844L |
UNSPSC Code | 23241614 |