SKU:
DOR0618010L
MPN:
5985211
£347.00
Ex VAT
£416.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series C948 HSS-E Flatted Shank Long Series Roughing End Mill
Alcrona Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 32mm |
Cutting Direction | Right Hand |
EAN | 7320760128695 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 106mm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C94832.0 |
Number of Flutes | 6 |
Overall Length | 186mm |
Series | C948 |
Shank Diameter | 32mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844L |
UNSPSC Code | 23241614 |