SKU:
SHR0618847M
£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Long Series.
Fine pitch rougher. Industrial quality for shaping and forming metal components.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 35mm |
Cutter Diameter Tolerance | k12 |
Cutting Direction | Right Hand |
EAN | 5036140402164 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 106mm |
Flute Type | Helical |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 6 |
Overall Length | 186mm |
Plunge Type | Centre Cutting |
Shank Diameter | 32mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |