SKU:
SHR0617480M
MPN:
SHR-061-7480M
£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Used for profile Milling and Producing open slots. Bright Finish. Flute Type : 30° Helix. Manufactured DIN standards. Long Series
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 9mm |
Cutter Diameter Tolerance | k10 |
Cutting Direction | Right Hand |
EAN | 5036140419582 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 45mm |
Flute Type | Helical |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 4 |
Overall Length | 90mm |
Plunge Type | Centre Cutting |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844 |
UNSPSC Code | 23241614 |