£75.49
Ex VAT
£90.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Series S217 Carbide 4 Flute Long Series End Mill - AlTiN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 12mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760682432 |
ECLASS Code | 21010500 |
Finish/Coating | AlTiN |
Flute Length | 50mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S21712.0 |
Number of Flutes | 4 |
Overall Length | 100mm |
Series | S217 |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |