SKU:
DOR1611766E
MPN:
6706784
£67.99
Ex VAT
£81.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Series S226 Carbide Multi Flute Long Series End Mill - AlTiN Coated - Metric
50° Long Series
Finishing End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760683330 |
ECLASS Code | 21010500 |
Finish/Coating | AlTiN |
Flute Length | 45mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S22610.0 |
Number of Flutes | 6 |
Overall Length | 100mm |
Series | S226 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | Dormer |
UNSPSC Code | 23241614 |