SKU:
DOR1611766J
MPN:
6706788
£219.99
Ex VAT
£263.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Series S226 Carbide Multi Flute Long Series End Mill - AlTiN Coated - Metric
50° Long Series
Finishing End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 18mm |
Cutting Direction | Right Hand |
EAN | 7320760683378 |
ECLASS Code | 21010500 |
Finish/Coating | AlTiN |
Flute Length | 57mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S22618.0 |
Number of Flutes | 8 |
Overall Length | 125mm |
Series | S226 |
Shank Diameter | 18mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | Dormer |
UNSPSC Code | 23241614 |