£149.00
Ex VAT
£178.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series S227 Carbide Multi Flute Extra Long End Mill - AlTiN Coated - Metric
Finishing End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 14mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760683736 |
ECLASS Code | 21010500 |
Finish/Coating | AlTiN |
Flute Length | 75mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S22714.0 |
Number of Flutes | 6 |
Overall Length | 150mm |
Series | S227 |
Shank Diameter | 14mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |