SKU:
DOR1618415E
MPN:
6706793
£85.99
Ex VAT
£103.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series S526 Carbide Multi Flute Long Series End Mill - TiSiN Coated - Metric
Finishing End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760683422 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 45mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S52610.0 |
Number of Flutes | 6 |
Overall Length | 100mm |
Series | S526 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |