SKU:
DOR1618415F
MPN:
6706794
£137.00
Ex VAT
£164.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series S526 Carbide Multi Flute Long Series End Mill - TiSiN Coated - Metric
Finishing End Mill
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 12mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760683439 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 50mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S52612.0 |
Number of Flutes | 6 |
Overall Length | 100mm |
Series | S526 |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |