£107.00
Ex VAT
£128.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Series S717 Carbide 4 Flute Long Series End Mill - AlCrN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 14mm |
Cutting Direction | Right Hand |
EAN | 7320760682555 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 57mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S71714.0 |
Number of Flutes | 4 |
Overall Length | 125mm |
Series | S717 |
Shank Diameter | 14mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | Dormer |
UNSPSC Code | 23241614 |