£31.99
Ex VAT
£38.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Series S717 Carbide 4 Flute Long Series End Mill - AlCrN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 7320760682517 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Flute Length | 31mm |
Flute Type | Helical |
Length Type | Long |
Material | Carbide |
MFR Part No. | S7176.0 |
Number of Flutes | 4 |
Overall Length | 75mm |
Series | S717 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | Dormer |
UNSPSC Code | 23241614 |