Dormer

S718 16.00mm Carbide 4 Flute Extra Long End Mill - AlCrN Coated

SKU:

DOR1618691A

MPN:

6706777

£96.85

Ex VAT

£116.22

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series S718 Carbide 4 Flute Extra Long End Mill - AlCrN Coated - Metric


    Extra Long


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    16mm

    Cutting Direction

    Right Hand

    EAN

    7320760683262

    ECLASS Code

    21010500

    Finish/Coating

    AlCrN

    Flute Length

    75mm

    Flute Type

    Helical

    Material

    Carbide

    MFR Part No.

    S71816.0

    Number of Flutes

    4

    Overall Length

    150mm

    Series

    S718

    Shank Diameter

    16mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    Dormer

    UNSPSC Code

    23241614