Dormer

S718 5.00mm Carbide 4 Flute Extra Long End Mill - AlCrN Coated

SKU:

DOR1618680A

MPN:

6706771

£23.07

Ex VAT

£27.68

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series S718 Carbide 4 Flute Extra Long End Mill - AlCrN Coated - Metric


    Extra Long


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    5mm

    Cutting Direction

    Right Hand

    EAN

    7320760683200

    ECLASS Code

    21010500

    Finish/Coating

    AlCrN

    Flute Length

    31mm

    Flute Type

    Helical

    Material

    Carbide

    MFR Part No.

    S7185.0

    Number of Flutes

    4

    Overall Length

    100mm

    Series

    S718

    Shank Diameter

    5mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    Dormer

    UNSPSC Code

    23241614