SwissTech

16.0mm 52DEG HI-HELIX 4FL END MILL Q-COAT

SKU:

SWT1656916A

MPN:

1656916A

£192.09

Ex VAT

£230.51

Inc VAT

OUT OF STOCK

    Product Details

    Centre cutting.
    To Manufacturers Standards.
    Cutting diameter to h10.
    Shank diameter to h6.
    Carbide Q-Coat.


    Series 69 - 52° Hi-Helix
    Carbide Q-Coat.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    16mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140332027

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    AlTiN

    Flute Length

    40mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    110mm

    Plunge Type

    Centre Cutting

    Series

    69

    Shank Diameter

    16mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241614