£197.00
Ex VAT
£236.40
Inc VAT
10 Variations Available
Product Details
Product Specification
2P120 CoroMill Plura solid carbide end mill for Large chip Removal
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 16mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 20mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | H10F |
MFR Part No. | 26259982 |
Overall Length | 115mm |
Shank Diameter | 16mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |