£67.49
Ex VAT
£80.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Forming part of the CoroMill® Plura range, these 2P360 carbide end mills are suited for high feed side milling applications.
Features and Benefits
• Manufactured from solid carbide for durability
• AlCrN coating bolsters end mill life
• Available in an array of sizes and specifications to suit your needs
Typical Applications
• For high feed side milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | h6 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Length Type | Regular |
Material | Carbide |
Material Grade | 1630 |
MFR Part No. | 26260142 |
Overall Length | 65mm |
Plunge Type | Centre Cutting |
Series | CoroMill® Plura |
UNSPSC Code | 23241614 |