SKU:
GUH1617528E
MPN:
03632 008.000
£41.19
Ex VAT
£49.43
Inc VAT
3 Variations Available
Product Details
Product Specification
Series 3632 Carbide Standard Length End Mills
6 Flute
Weldon Flatted Shank
Metric
FIREX© Coated
45° Chamfer
Unequal Helix Milling Cutters provide productivity benefits of up to 60% higher feed rates and longer tool life.These cutters are suitable for roughing and finishing giving vibration free machining and increased surface quality. Manufactured to DIN 6527
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093676083 |
ECLASS Code | 21010500 |
Finish/Coating | FIREX© |
Flute Length | 19mmmm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | 03632 008.000 |
Number of Flutes | 6 |
Overall Length | 63mm |
Series | 3632 |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |