Guhring

3670, End Mill, Regular, Weldon Flat Shank, 4mm, Cobalt High Speed Steel, Fire

SKU:

GUH0618555E

MPN:

03670 004.000

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (50+)

    Product Details

    Series 3670
    Short rigid end mills to suit all general purpose profiling applications, including alloyed steels, stainless steels and non-ferrous materials.


    Features and Benefits
    • Designed for effective centre cutting
    • Unique Fire Coating
    • Coating applied in Guhrings own coating plants using the PVD process
    • All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn
    • Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Cutter Diameter

    4mm

    Cutting Direction

    Right Hand

    EAN

    4031093634748

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Fire

    Flute Length

    11mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    03670 004.000

    Number of Flutes

    4

    Overall Length

    55mm

    Plunge Type

    Centre Cutting

    Series

    3670

    Shank Diameter

    6mm

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844K Shank DIN 1835B

    UNSPSC Code

    23241614