SKU:
GUH0618557G
MPN:
03670 005.000
£13.79
Ex VAT
£16.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Series 3670
Short rigid end mills to suit all general purpose profiling applications, including alloyed steels, stainless steels and non-ferrous materials.
Features and Benefits
• Designed for effective centre cutting
• Unique Fire Coating
• Coating applied in Guhrings own coating plants using the PVD process
• All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn
• Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 5mm |
Cutting Direction | Right Hand |
EAN | 4031093634755 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Fire |
Flute Length | 13mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
MFR Part No. | 03670 005.000 |
Number of Flutes | 4 |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Series | 3670 |
Shank Diameter | 6mm |
Shank Type | Weldon Flat |
Standards Met | DIN 844K Shank DIN 1835B |
UNSPSC Code | 23241614 |