noscriptGuhring 3727 14.00mm FIRE COAT CARBIDE B/N END MILL 03727 014.000 | Cromwell Tools

Guhring

3727 14.00mm FIRE COAT CARBIDE B/N END MILL

SKU:

GUH1618414K

MPN:

03727 014.000

£84.29

Ex VAT

£101.15

Inc VAT

IN STOCK (33)

    Product Details

    Series 3727 FIREX® Carbide Ball Nosed End Mill feature a solid carbide construction for improved rigidity when used in machining applications and Guhrings own FIREX® coating to help reduce wear and improve heat resistance.


    Features and Benefits
    • Hard carbide construction for added strength and rigidity
    • FIREX® coating helps improve heat resistance
    • Wear resistant properties prolongs tool life


    Typical Applications
    • Milling
    • Steel
    • Stainless steel
    • Cast iron


    Notes
    • Available in sizes 14mm-16mm


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093388986

    ECLASS Code

    21010500

    UNSPSC Code

    23241614