noscript3MM RF100Diver Carbide End Mills | Cromwell Tools

Guhring

3MM RF100Diver Carbide End Mills

2 Variations

3MM RF100Diver Carbide End Mills feature a hardened carbide construction for increased rigidity and a nano-Si coating for improved performance and durability. The weldon shank design helps hold the tool in place and prevents rotation within the machine.

Features and Benefits
• Hard carbide construction for increased rigidity
• Nano-Si coating for increased wear and heat resistance
• 4 Flute for optimal cutting performance
• Weldon shank for increased stability when machining

Specifications
• Series number: 6804
• Coating: Nano-Si
• Cutting Edge: Corner chamfer
• Helix Angle: 36/37/38
• Material: Carbide
• Shank: HB weldon flat

Typical Applications
• Milling
• Steel
• Stainless steel
• Cast iron

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1