noscriptMerlin 414-10507 4.00mm SOL/CARB TIALN 4FLSTD END MILL 414-10507 | Cromwell Tools

Merlin

414-10507 4.00mm SOL/CARB TIALN 4FLSTD END MILL

SKU:

MRN1615004D

MPN:

414-10507

£29.39

Ex VAT

£35.27

Inc VAT

IN STOCK (13)

    Product Details

    Manufactured from solid carbide with 4 flutes for excellent cutting power and durability in milling applications, with a TiALN coating for greater heat and wear resistance.


    Features and Benefits
    • Solid carbide construction for increased strength
    • 4 flutes for improved cutting performance and chip control
    • TiALN coated finish for excellent heat and wear resistance


    Typical Applications
    • Milling


    Product Specification
    Attribute
    Value

    Brand

    Merlin

    ECLASS Code

    21010500

    Material

    Carbide

    MFR Part No.

    414-10507

    Number of Flutes

    4

    UNSPSC Code

    23241614