noscriptMerlin 414-10514 10.00mm SOL/CARB TIALN 4FLSTD END MILL 414-10514 | Cromwell Tools

Merlin

414-10514 10.00mm SOL/CARB TIALN 4FLSTD END MILL

SKU:

MRN1615032H

MPN:

414-10514

£83.59

Ex VAT

£100.31

Inc VAT

IN STOCK (15)

    Product Details

    Manufactured from solid carbide with 4 flutes for excellent cutting power and durability in milling applications, with a TiALN coating for greater heat and wear resistance.


    Features and Benefits
    • Solid carbide construction for increased strength
    • 4 flutes for improved cutting performance and chip control
    • TiALN coated finish for excellent heat and wear resistance


    Typical Applications
    • Milling


    Product Specification
    Attribute
    Value

    Brand

    Merlin

    ECLASS Code

    21010500

    Material

    Carbide

    MFR Part No.

    414-10514

    Number of Flutes

    4

    Series

    414

    UNSPSC Code

    23241614