£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
The Z-Carb-AP end mill is designed for excellent cutting and increased productivity. Boasting patented technology, the end mill offers three stages of chatter suppression for more efficient milling.
Features and Benefits
• Cuts deeper and wider without harmful harmonics
• Lower cutting forces to ensure tool longevity
• Patented variable rake gives excellent chatter suppression
Typical Applications
• Suited for general purpose and heavy duty milling
Attribute | Value |
---|---|
Brand | SGS |
Cutter Diameter | 3mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | TiN |
Flute Length | 8mmmm |
Material | Carbide |
MFR Part No. | 46880 |
Number of Flutes | 4 |
Overall Length | 57mm |
Shank Diameter | 6mm |
UNSPSC Code | 23241614 |