SKU:
GUR1612503A
MPN:
05532 003.000
£21.79
Ex VAT
£26.15
Inc VAT
14 Variations Available
Product Details
Product Specification
Series 5532 carbide weldon shank end mills feature a hard carbide construction with a hardy fire coating for excellent heat and wear resistance.
Features and Benfits
• Carbide construction for improved cutting hardness
• 4 flutes for precision cutting performance
• FIREX© coated for excellent heat and wear resistance
• Weldon shank for increased stability
Notes
• Metric sizes 2.00mm to 20.00mm
Standards
• Manufactured to DIN 6527L
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093635448 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Fire |
Flute Length | 8mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Series | 5532 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 6527L |
UNSPSC Code | 23241614 |