SKU:
GUR1612508F
MPN:
05532 008.000
£26.19
Ex VAT
£31.43
Inc VAT
14 Variations Available
Product Details
Product Specification
Series 5532 carbide weldon shank end mills feature a hard carbide construction with a hardy fire coating for excellent heat and wear resistance.
Features and Benfits
• Carbide construction for improved cutting hardness
• 4 flutes for precision cutting performance
• FIREX© coated for excellent heat and wear resistance
• Weldon shank for increased stability
Notes
• Metric sizes 2.00mm to 20.00mm
Standards
• Manufactured to DIN 6527L
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093579476 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Fire |
Flute Length | 19mmmm |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 63mm |
Series | 5532 |
Shank Diameter | 8mm |
Shank Type | Weldon Flat |
Standards Met | DIN 6527L |
UNSPSC Code | 23241614 |