SKU:
GUR1612910C
MPN:
05534 010.000
£37.19
Ex VAT
£44.63
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 5534 are FIREX© coated with a strong carbide construction for up to 60% higher feed rates and longer tool life. the Weldon shank locks the tool in place for vibration free machining. Versatile in usage they are suitable for roughing and finishing creating an increased surface quality.
Features and Benefits
• Hard carbide construction for increased tool strength
• FIREX© coating for superior heat and wear resistance
• 4 flute design for excellent cutting power
• Weldon shank for excellent stability when machining
Typical Applications
• Milling
Standards
• Conforms to to DIN 6527
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093579568 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | FIREX© |
Flute Length | 22mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 05534 010.000 |
Number of Flutes | 4 |
Overall Length | 72mm |
Plunge Type | Centre Cutting |
Series | 5534 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 6527K |
UNSPSC Code | 23241614 |