noscript5535 Series FIREX© Carbide 4 Flute End Mills (Metric) | Cromwell Tools

Guhring

5535 Series FIREX© Carbide 4 Flute End Mills (Metric)

10 Variations

Series 5535 Designed for general-purpose universal milling with a 35/38° unequal helix. their Unique FIREX© Coating is applied in Guhring's own coating plants using the PVD process. All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.

Features and Benefits
• Unique FIREX© coating achieves two to three times the performance of TiN
• Durable carbide construction
• Excellent heat resistance propeties
• High toughness and durability

Specification
• Series 5535
• FIREX© coating
• Helix angle 35/38°
• Centre cutting
• Cutting diameter to h10
• DIN 6527L

Typical Applications
• Universal milling
• Steel
• Cast iron