Guhring

5545 FIREX© Carbide Multi Fluted End Mills (Metric)

8 Variations

Guhring 5545 End Mills (Multi Fluted) are manufactured from a rigid carbide substrate giving them increased strength when machining. Their durable FIREX© coating helps to provide the tool with improved heat and wear resistance prolonging performance and tool lifespan.

Features and Benefits
• Hard carbide construction for improved rigidity
• Durable FIREX© coating prolongs tool life
• Heat and wear resisitant properties for optimal performance

Specifications
• Tool material:- VHM
• Surface finish:- FIREX© Coated
• Carbide grade:- K - P
• Type:- NH
• Cutting direction:- Right Hand
• Cooling:- Without coolant
• Tolerance:- H10
• Shank design:- DIN 6535-HB
• Standards - DIN 6527L
• Helix angle:- 45 degrees

Typical Applications
• Milling
• Steel
• Stainless steel
• Steel alloys