SKU:
SWT1641022F
MPN:
1641022F
£22.79
Ex VAT
£27.35
Inc VAT
8 Variations Available
Product Details
Product Specification
This range of 4 flute vari helix end mills are manufactured from carbide and have a 0.5mm corner radius. Finished with a TiAlN coating, the end mills are available in a range of sizes and are suited for machining steels, stainless steels and high temp alloys for versatility.
Features and Benefits
• Ideal for customers machining a wide range of materials
• Designed for machining Steel/Stainless and High Temp Alloys for versatility of use
• 35/38° variable helix for reduced vibration for improved accuracy of machining
• TiAlN coating allows for increased tool life and resilience
Typical Applications
• Ideal for machining steels, stainless steels and high temp alloys
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 6mm |
ECLASS Code | 21010500 |
End Mill Type | Corner Radius |
Finish/Coating | TiAlN |
Flute Length | 13mmmm |
Flute Type | Helical |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 57mm |
Shank Diameter | 6mm |
UNSPSC Code | 23241614 |