£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
1332D - Long Series.
3 flute multi-purpose replaceable milling cutters for small diameter applications. Square end. Manufactured to e8 h6 DIN1835B.
Dimensions:
1.5mm diameter, flute length 5mm, overall length 31mm, shank 6mm.
2mm diameter, flute length 7mm, overall length 38mm, shank 6mm.
6mm diameter, flute length 13mm, overall length 44mm, shank 6mm.
7.5mm diameter, flute length 13mm, overall length 42mm, shank 8mm.
8mm diameter, flute length 19mm, overall length 51mm, shank 8mm.
8.5mm diameter, flute length 23mm, overall length 59mm, shank 10mm.
9.5mm diameter, flute length 23mm, overall length 59mm, shank 10mm.
10mm diameter, flute length 22mm, overall length 59mm, shank 10mm.
Attribute | Value |
---|---|
Brand | Clarkson |
Cutter Diameter | 6mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Length Type | Regular |
Material | Cobalt High Speed Steel |
MFR Part No. | 1332D 060 |
UNSPSC Code | 23241614 |