£7.79
Ex VAT
£9.35
Inc VAT
29 Variations Available
Product Details
Product Specification
These Weldon Shank End Mills were designed for general production machining of steel. Available in diameters from 3mm to 25mm, each end mill adheres to DIN 844 and DIN 1835B standards, featuring a center-cutting design and Weldon shank for secure clamping. Suitable for profile milling, milling keyways, and producing open slots, they are tested by the manufacturer for quality assurance.
Features and Benefits
• High-speed steel with cobalt (HSSE) construction ensures durability and wear resistance
• Compatible with spindle tooling holders for enhanced machining precision
• Tested by the manufacturer to guarantee quality and performance
• Compliance with DIN 844 and DIN 1835B standards ensuring reliability
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 5036140497498 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 13mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
MFR Part No. | 120518.06 |
Number of Flutes | 4 |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Series | 9 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |