SKU:
DOR0613957G
MPN:
5984217
£37.79
Ex VAT
£45.35
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Series C246 HSS-E Flatted Shank End Mill
Multi Flute
TiCN Coated
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 7320760354575 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 19mmmm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C2468.0 |
Number of Flutes | 4 |
Overall Length | 69mm |
Series | C246 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |