SKU:
DOR0613961L
MPN:
5984154
£43.99
Ex VAT
£52.79
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Series C246 HSS-E Flatted Shank End Mill
Multi Flute
TiCN Coated
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 12mm |
Cutting Direction | Right Hand |
EAN | 7320760354476 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiCN |
Flute Length | 26mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C24612.0 |
Number of Flutes | 4 |
Overall Length | 83mm |
Series | C246 |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |