£53.49
Ex VAT
£64.19
Inc VAT
38 Variations Available
Product Details
Product Specification
Series C247 HSS-E Flatted Shank End Mill
Metric
Multi Flute
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 18mm |
Cutting Direction | Right Hand |
EAN | 7320760354650 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 32mmmm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C24718.0 |
Number of Flutes | 4 |
Overall Length | 92mm |
Series | C247 |
Shank Diameter | 16mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |