Dormer

C247 40.00mm HSS-E Multi Flute Flatted Shank End Mill - DIN 844K

SKU:

DOR0613996N

MPN:

5984720

£209.00

Ex VAT

£250.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C247 HSS-E Flatted Shank End Mill
    Metric
    Multi Flute
    DIN 844K


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    40mm

    Cutting Direction

    Right Hand

    EAN

    7320760609385

    ECLASS Code

    21010500

    Finish/Coating

    Bright

    Flute Length

    63mmmm

    Flute Type

    Helical

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C24740.0

    Number of Flutes

    6

    Overall Length

    155mm

    Series

    C247

    Shank Diameter

    40mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844K

    UNSPSC Code

    23241614