£127.00
Ex VAT
£152.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Series C247 HSS-E Flatted Shank End Mill -
Inch
Multi Flute
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 7/8in. |
Cutting Direction | Right Hand |
EAN | 7320760640234 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 38mmmm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C2477/8 |
Number of Flutes | 5 |
Overall Length | 104mm |
Series | C247 |
Shank Diameter | 20mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |