Dormer

C247 8.00mm HSS-E Multi Flute Flatted Shank End Mill - DIN 844K

SKU:

DOR0613990A

MPN:

5984775

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C247 HSS-E Flatted Shank End Mill
    Metric
    Multi Flute
    DIN 844K


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    8mm

    Cutting Direction

    Right Hand

    EAN

    7320760354841

    ECLASS Code

    21010500

    Finish/Coating

    Bright

    Flute Length

    19mmmm

    Flute Type

    Helical

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C2478.0

    Number of Flutes

    4

    Overall Length

    69mm

    Series

    C247

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844K

    UNSPSC Code

    23241614