Dormer

C247, End Mill, Regular, Weldon Flat, 14mm, Bright, Powdered Metal Cobalt High Speed Steel, 4fl

SKU:

DOR0613992N

MPN:

5984271

£39.49

Ex VAT

£47.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C247 HSS-E Flatted Shank End Mill
    Metric
    Multi Flute
    DIN 844K


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    14mm

    Cutting Direction

    Right Hand

    EAN

    7320760354629

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Length

    26mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C24714.0

    Number of Flutes

    4

    Overall Length

    83mm

    Series

    C247

    Shank Diameter

    12mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844K

    UNSPSC Code

    23241614