SKU:
DOR0613996M
MPN:
5984707
£169.00
Ex VAT
£202.80
Inc VAT
38 Variations Available
Product Details
Product Specification
Series C247 HSS-E Flatted Shank End Mill
Metric
Multi Flute
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 36mm |
Cutting Direction | Right Hand |
EAN | 7320760609378 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 53mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C24736.0 |
Number of Flutes | 6 |
Overall Length | 133mm |
Series | C247 |
Shank Diameter | 32mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |